Motion
C55CBT
Threaded End Hydraulic Cylinder Ram - Single Acting - Spring Return, 5 ton Capacity, 5.250 in Stroke, 10.500 in Retracted, 15.750 in Extended
Mi Item #02242409
MFR #C55CBT
Price$740.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threaded End Hydraulic Cylinder Ram - Single Acting - Spring Return, 5 ton Capacity, 5.250 in Stroke, 10.500 in Retracted, 15.750 in Extended
Mi Item #02242409
MFR #C55CBT

Mfr description
C55CBT CYLINDER 5 TON, 5-1/4" STROKE
  • Threaded cylinder collars, piston rod ends, and internal base threads simplify mounting
  • A 9796 3/8" NPTF female half coupler is standard with each cylinder; oil port threads are 3/8" NPTF ASME B30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$740.21/each

Specifications

Dimensions

  • Base to Port
    1.875 in
  • Bore Size
    1.125 in
  • Collar Thread Length
    1.125 in
  • Extended Height
    15.750 in
  • Outside Diameter
    1.500 in
  • Piston Rod Diameter  
    1.000 in
  • Plunger Diameter
    1.0000 in;25.40 mm
  • Retracted Height
    10.500 in
  • Stroke  
    5.250 in
  • Thread Depth
    1.875 in
  • Thread Size
    3/4 – 14
  • Weight
    5.00 lbs

Details

  • Actuation
    Single Acting - Spring Return
  • Collar Thread
    1-1/2 – 16
  • Cylinder Capacity
    5 ton
  • Effective Area
    0.994 in²
  • Internal Base Thread
    3/4 – 14 NPSM
  • Load Capacity
    5 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Number Of Holes
    1
  • Oil Capacity
    5.200 in³
  • Piston Rod Protrusion
    1.125 in
  • Piston Rod Thread
    3/4 – 14 NPT
  • Piston Stroke
    5.2500 in
  • Series / Type
    CBT
  • Tons at 10000 psi
    4.97 ton
  • Type
    Single Acting - Spring Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)