Specifications
Details
- Additional DetailsLarge, single textured wet shop towel ; All-in-one cleaning formula effective for cleaning hands, arms, tools and surfaces ; Contains skin moisturizers to help prevent dryness and irritation ; VOC-compliant formula ; For use anywhere heavy duty cleaning is required; no water needed ; Fresh citrus scent ; Effective on dirt, oil and grease ; GOJO is a member of the Responsible Flushing Alliance and recommends that users do not flush wipes
- AppearanceSheets
- Cleaning Wipe TypeMulti-purpose wet towels
- ColorClear
- FlammabilityNot Applicable
- Flash Point<gt/>100 °C
- Manufacturer Upc Number73852062816
- Number of Wipes60
- Package Quantity Per Case6
- Package TypeResealable Packs
- pH Range4.1 to 6.1
- Prop 65 StatementThis product does not require a warning label under California Proposition 65
- ScentCitrus
- Treated Or DryTreated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)