Motion
6298-04

GOJO IND.
6298-04

0 - Treated, Citrus Scent, Number of Wipes: 130
Mi Item #02242596
MFR #6298-04
Price$34.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
6298-04

0 - Treated, Citrus Scent, Number of Wipes: 130
Mi Item #02242596
MFR #6298-04

Mfr description
6298-04 FAST TOWEL BUCKET 130CT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.27/each

Specifications

Details

  • Additional Details
    Large, single textured wet shop towel ; All-in-one cleaning formula effective for cleaning hands, arms, tools and surfaces ; Contains skin moisturizers to help prevent dryness and irritation ; VOC-compliant formula ; For use anywhere heavy duty cleaning is required; no water needed ; Fresh citrus scent ; Effective on dirt, oil and grease ; GOJO is a member of the Responsible Flushing Alliance and recommends that users do not flush wipes
  • Appearance
    Sheets
  • Cleaning Wipe Type
    Wet Towels
  • Color
    Clear
  • Flammability
    Not Applicable
  • Flash Point
    <gt/>100 °C
  • Manufacturer Upc Number
    73852062984
  • Number of Wipes
    130
  • Package Quantity Per Case
    4
  • Package Type
    Buckets
  • pH Range
    4.1 to 6.1
  • Prop 65 Statement
    This product does not require a warning label under California Proposition 65
  • Scent
    Citrus
  • Treated Or Dry
    Treated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)