Motion
6299-02

GOJO IND.
6299-02

Multipurpose Cleaning Wipe - Dry, Orange Scent, Number of Wipes: 225
MI ITEM #02242598
MFR #6299-02
Price$67.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
6299-02

Multipurpose Cleaning Wipe - Dry, Orange Scent, Number of Wipes: 225
MI ITEM #02242598
MFR #6299-02

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$67.67/each

Specifications

Details

  • Additional Details
    Large, single textured wet shop towel ; All-in-one cleaning formula effective for cleaning hands, arms, tools and surfaces ; Contains skin moisturizers to help prevent dryness and irritation ; VOC-compliant formula ; For use anywhere heavy duty cleaning is required; no water needed ; Fresh citrus scent ; Effective on dirt, oil and grease ; GOJO is a member of the Responsible Flushing Alliance and recommends that users do not flush wipes
  • Appearance
    Sheets
  • Cleaning Wipe Type
    Multipurpose
  • Color
    Clear
  • Flammability
    Not Applicable
  • Flash Point
    <gt/>100 °C
  • Manufacturer Upc Number
    73852062991
  • Number of Wipes
    225
  • Package Quantity Per Case
    2
  • Package Type
    Buckets
  • pH Range
    4.1 to 6.1
  • Prop 65 Statement
    This product does not require a warning label under California Proposition 65
  • Scent
    Orange
  • Surfaces Cleaned
    Skin
  • Treated Or Dry
    Dry
  • UPC_NO
    073852062991

Overview

Mfr description
6299-02 FAST TOWEL 225CT BUCKET
  • Hand-cleaning towels
  • For quick cleanup of light greases and oils
  • For use in service vehicles, on the workbench, at the job site and wherever water is not available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought