Motion
7220-04

GOJO IND.
7220-04

Liquid Hand Soap - Liquid Form, 2000 ml, Floral Scent
MI ITEM #02242599
MFR #7220-04
Price$28.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
7220-04

Liquid Hand Soap - Liquid Form, 2000 ml, Floral Scent
MI ITEM #02242599
MFR #7220-04

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.53/each

Specifications

Dimensions

  • Container Size
    2000 ml

Details

  • Color
    Pink
  • For Use With
    Gojo Pro TDX 2000
  • Form
    Liquid
  • Number of Packets
    4
  • Scent
    Floral
  • UPC_NO
    073852062204

Overview

Mfr description
7220-04 HANDWASH ANTIBACT TDX 2000ML
  • A high-performance, gentle antibacterial lotion soap
  • For cleaning light soils
  • GOJO SANITARY SEALED™ refills lock out germs
  • Fresh dispensing valve with each refill
  • Refills are easy to load, store and handle
  • Portion control helps reduce waste

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought