Motion
7265-04

GOJO IND.
7265-04

Liquid Hand Cleaner - 2000 ml, Citrus Scent, Clear Green Color
Mi Item #02242602
MFR #7265-04
Price$39.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
7265-04

Liquid Hand Cleaner - 2000 ml, Citrus Scent, Clear Green Color
Mi Item #02242602
MFR #7265-04

Mfr description
7265-04 HAND CLN MULTI-GREEN TDX 2000ML
  • Fast and effective lotion hand cleaner removes tough or sticky soils and adhesives
  • Unique blend of cleaners and gentle scrubbers
  • Ideal for plant-wide use, body shops or wherever difficult soils are found
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.28/each

Specifications

Dimensions

  • Case Height
    9.1300 in
  • Case Weight
    19.18 lbs
  • Case Width
    8.3100 in
  • Container Size
    2000 ml
  • Overall Depth
    11.5000 in
  • Overall Height
    9.1300 in
  • Overall Width
    5.1300 in
  • Weight
    19.18 lbs

Details

  • Alcohol Content
    Contains Alcohol
  • Color
    Clear Green
  • Dispensing Action
    PRO TDX
  • Foam Action
    Foaming Action
  • For Use With
    TDX
  • Form
    Liquid
  • Industry Standards Met
    Meets USDA biobased Standard for hand cleaners
  • Meets Industry Standards By
    FDA
  • Product Types
    Cleaner
  • Scent
    Citrus
  • UPC_NO
    073852062655
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)