Specifications
Dimensions
- Container Size5000 ml
Details
- ColorPink
- For Use WithGojo PRO TDX 5000
- FormLiquid
- Number of Packets2
- ScentFloral
- UPC_NO073852065205
Overview
Mfr description
7520-02 HANDWASH ANTIBACT TDX 5000ML
- A high-performance, gentle antibacterial lotion soap
- For cleaning light soils
- GOJO SANITARY SEALED™ refills lock out germs
- Fresh dispensing valve with each refill
- Refills are easy to load, store and handle
- Portion control helps reduce waste