Specifications
Dimensions
- Container Size5000 ml
Details
- Additional DetailsUSE IN SHOWER
- ColorOrange
- ContainsSodium Laureth Sulfate
- FormLiquid
- Number of Packets2
- Product TypesHair/Body Shampoo
- ScentCitrus
Overview
Mfr description
7530-02 HAIR BODY WASH HAND TDX 5000ML