Motion
7556-02

GOJO IND.
7556-02

Liquid Hand Cleaner - 5000 ml, Citrus Scent, Gray Color
Mi Item #02242610
MFR #7556-02
Price$69.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
7556-02

Liquid Hand Cleaner - 5000 ml, Citrus Scent, Gray Color
Mi Item #02242610
MFR #7556-02

Mfr description
7556-02 HAND CLN NAT ORG PUM TDX 5000ML
  • Fast and effective lotion hand cleaner removes tough or sticky soils and adhesives
  • Unique blend of cleaners and gentle scrubbers
  • Ideal for plant-wide use, body shops or wherever difficult soils are found
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.52/each

Specifications

Dimensions

  • Case Height
    7.1300 in
  • Case Weight
    24.15 lbs
  • Case Width
    10.8100 in
  • Container Size
    5000 ml
  • Overall Depth
    12.8100 in
  • Overall Height
    12.1300 in
  • Overall Width
    6.5600 in
  • Weight
    24.15 lbs

Details

  • Additional Details
    Abrades Skin, Possibly Will Settle In Sink Drain
  • Alcohol Content
    Contains Alcohol
  • Color
    Gray
  • Dispensing Action
    PRO TDX
  • Foam Action
    Foaming Action
  • For Use With
    TDX
  • Form
    Liquid
  • Meets Industry Standards By
    FDA
  • Product Types
    Cleaner
  • Scent
    Citrus
  • UPC_NO
    073852065564
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)