Motion
0955-04

GOJO IND.
0955-04

Liquid Hand Soap - Liquid Form, 1 gal, Citrus Scent
Mi Item #02242620
MFR #0955-04
Price$34.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
0955-04

Liquid Hand Soap - Liquid Form, 1 gal, Citrus Scent
Mi Item #02242620
MFR #0955-04

Mfr description
0955-04 HAND CLN NATORG PUM BTL 1GAL
  • Quick-acting lotion formula with pumice scrubbing particles for cleaning a broad range of industrial soils, medium dirts and grease
  • Gallon size container with convenient pump and a choice of package quantities
  • Orange citrus scent, natural citrus ingredient
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.09/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Weight
    37.70 lbs

Details

  • Color
    Orange
  • Contains
    Pumice
  • Form
    Liquid
  • Number of Packets
    4
  • Scent
    Citrus
  • UPC_NO
    073852009552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)