Motion
558L
Leather Palm Glove with Fabric Back - Ladies - One Size Fits All, Split Cowhide Leather, Economy Grade, Fleece, Color Blue
Mi Item #02242630
MFR #558L
Price$4.17/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - Ladies - One Size Fits All, Split Cowhide Leather, Economy Grade, Fleece, Color Blue
Mi Item #02242630
MFR #558L

Mfr description
558L LADIES LEATHER PALM 2-1/2 LADIES
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Fabric back provides breathability and flexibility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.17/pr

Specifications

Dimensions

  • Glove Size
    Ladies - One Size Fits All
  • Length
    24.13 cm
  • Weight
    4.4905608 kg

Details

  • Additional Details
    Used for construction, material handling and general maintenance where the glove is used until it is dirty and disposed of.
  • Applications
    Construction Applications, Maintenance, Farming, Equipment Operation, Metalworking
  • Back Material
    Cotton, Polyester
  • Closure Type
    Elastic Wrist
  • Coating Coverage
    Uncoated
  • Color
    Blue
  • Comfort Features
    Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Construction Description
    Rubberized Cuff Gunn Cut
  • Cuff Type
    Safety
  • Description
    Used for construction, material handling and general maintenance where the glove is used until it is dirty and disposed of.
  • Description Keyword
    Leather Palm Gloves
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Economy Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Fleece
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Fleece Lined, Leather Palm
  • Protection Type
    General Protection
  • Stitching Material
    Nylon
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)