Motion
558/XL
Leather Double Palm Glove with Fabric Back - XL or Size 10, Split Cowhide Leather, Economy Grade, Cotton, Color Blue
Mi Item #02242631
MFR #558/XL
Price$4.90/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove with Fabric Back - XL or Size 10, Split Cowhide Leather, Economy Grade, Cotton, Color Blue
Mi Item #02242631
MFR #558/XL

Mfr description
558XL LEATHER PALM, 2 1/2 RUBBERIZED
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Fabric back provides breathability and flexibility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.90/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    76 cm
  • Weight
    4.49 kg

Details

  • Additional Details
    Used for construction, material handling and general maintenance where the glove is used until it is dirty and disposed of.
  • Applications
    Construction Applications, Maintenance, Farming, Equipment Operation, Metalworking
  • Back Material
    Cotton, Polyester
  • Closure Type
    Elastic Wrist
  • Coating Coverage
    Uncoated
  • Color
    Blue
  • Comfort Features
    Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Construction Description
    Rubberized Cuff Gunn Cut
  • Cuff Type
    Safety
  • Description
    Used for construction, material handling and general maintenance where the glove is used until it is dirty and disposed of.
  • Description Keyword
    Leather Palm Gloves
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Economy Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Palm Features
    Fleece Lined
  • Protection Type
    General Protection
  • Series
    558
  • Stitching Material
    Nylon
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)