Motion
500Y/L
Split Cowhide Leather Palm, Premium Grade, Yellow Canvas Back, Safety Cuff SIZE L-Yellow
MI ITEM #02242639
MFR #500Y/L
Your Price$5.78/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Cowhide Leather Palm, Premium Grade, Yellow Canvas Back, Safety Cuff SIZE L-Yellow
MI ITEM #02242639
MFR #500Y/L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$5.78/pr(List $6.84)

Overview

Mfr description
500YL LEATHER PALM, PREMIUM, HEAVY
  • Cotton lined palm for extra comfort
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
  • Canvas back provides breathability and flexibility
  • Leather knuckle strap and finger tips for extra protection
  • Elastic closure sewn inside glove for safety and comfort
  • Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
  • Color coded hems for easy size identification

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    Superior Grade
  • Lining Material
    Cotton
  • Color
    Gold
  • Back Material
    Canvas
  • Coating Coverage
    Uncoated
  • Construction Description
    Rubberized Cuff Gunn Cut
  • Cuff Type
    Safety
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Stitching Material
    Nylon
  • Length
    27.94 cm
  • Description Keyword
    Leather Palm Gloves
  • Description
    Used for construction, metalworking, farming, maintenance and other general purposes.
  • Material
    Cowhide Leather
  • Comfort Features
    Constructed of "A/B" grade shoulder split cowhide
  • Additional Details
    Used for construction, metalworking, farming, maintenance and other general purposes.
  • Weight
    31.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought