Motion
500Y/XL
Leather Palm Glove with Canva Back - XL or Size 10, Split Cowhide Leather, Superior Grade, Cotton, Color Gold
MI ITEM #02242640
MFR #500Y/XL
Price$6.38/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Canva Back - XL or Size 10, Split Cowhide Leather, Superior Grade, Cotton, Color Gold
MI ITEM #02242640
MFR #500Y/XL

Mfr description
500Y/XL PREMIUM YELLOW SC GLOVES 6/CS
  • Cotton lined palm for extra comfort
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.38/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    29.718 cm
  • Weight
    5.90 lbs

Details

  • Additional Details
    Used for construction, metalworking, farming, maintenance and other general purposes.
  • Applications
    Construction Applications, Maintenance, Farming, Equipment Operation, Metalworking
  • Back Material
    Canvas
  • Closure Type
    Elastic Wrist
  • Coating Coverage
    Uncoated
  • Color
    Gold
  • Comfort Features
    Constructed of "A/B" grade shoulder split cowhide
  • Construction Description
    Rubberized Cuff Gunn Cut
  • Cuff Type
    Safety
  • Description
    Used for construction, metalworking, farming, maintenance and other general purposes.
  • Description Keyword
    Leather Palm Gloves
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Superior Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Palm Features
    Cotton Lined
  • Protection Type
    General Protection
  • Stitching Material
    Nylon
  • Thumb Style
    Wing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)