Motion
5555/L
Leather Palm Glove with Fabric Back - L or Size 9, Top Grain Pigskin Leather, Regular Grade, Thermal, Color Blue
Mi Item #02242693
MFR #5555/L
Price$16.94/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - L or Size 9, Top Grain Pigskin Leather, Regular Grade, Thermal, Color Blue
Mi Item #02242693
MFR #5555/L

Mfr description
5555 PREMIUM PIGSKIN, THINSULATE
  • Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Natural thermal lining provides superior insulation without the bulk of fleece
  • Fabric back provides breathability and flexibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.94/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    72.39 cm
  • Weight
    4.4905608 kg

Details

  • Additional Details
    Used in cold weather applications including farming, construction, machine operation and refrigeration.
  • Applications
    Heavy-Duty Industrial, Construction Applications, Maintenance, Farming, Transportation, Shipping and Freight
  • Back Material
    Cotton/Polyester
  • Closure Type
    Slip-On
  • Coating Coverage
    Uncoated
  • Color
    Blue
  • Comfort Features
    Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Construction Description
    Cut and Sewn
  • Cuff Type
    Safety
  • Description
    Used in cold weather applications including farming, construction, machine operation and refrigeration.
  • Description Keyword
    Protection From Cold
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Regular Grade
  • Leather Material Type
    Top Grain Pigskin Leather
  • Liner Material
    Canvas
  • Lining Material
    Thermal
  • Material
    Pigskin Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Reinforced Fingertips
  • Protection Type
    General Protection
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)