Motion
780K
Canvas Single Palm, Natural 8 oz Cotton, Black PVC Dotted Grip, Knit Wrist, Mens SIZE-MENS Natural
MI ITEM #02242703
MFR #780K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Canvas Single Palm, Natural 8 oz Cotton, Black PVC Dotted Grip, Knit Wrist, Mens SIZE-MENS Natural
MI ITEM #02242703
MFR #780K

Mfr description
780K COTTON CANVAS, PLASTIC DOT, KNIT
  • Natural cotton canvas keeps hands cool and protected
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Clute cut provides a roomy fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    One Size Fits All
  • Length  
    61.468 cm
  • Size
    MENS

Details

  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Coating Material
    PVC
  • Color
    Beige
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Used for light protection in oil drilling, warehousing, farming and automotive applications.
  • Description Keyword
    Fabric Work Gloves
  • Finger Coverage
    Full
  • Glove Pattern
    Clute
  • Hand Type
    Pair
  • Liner Material
    Canvas
  • Lining Material
    Cotton, Polyester
  • Manufacturer Upc Number
    662909007810
  • Material
    Cotton, Polyester
  • Material Type
    Fabric Work Gloves
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Spec Sheet
  • Standards Met
    29 CFR 1910.138
  • Thumb Style
    Straight
  • UPC_NO
    662909007810

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)