Motion
7900K
Standard Weight Hot Mill Glove with Band Top Cuff - 24 oz
Mi Item #02242723
MFR #7900K
Price$4.17/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Weight Hot Mill Glove with Band Top Cuff - 24 oz
Mi Item #02242723
MFR #7900K

Mfr description
7900K HEAVY WEIGHT HOTMILL BAND TOP
  • Multi layer cotton construction offers comfort, insulation and superior heat protection
  • Clute cut provides a roomy fit
  • Straight thumb increases comfort in closed-fisted work
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.17/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    60.96 cm
  • Size
    L

Details

  • Additional Details
    Used in forging, hot metal handling, castings, molds and other operations that require heat protection.
  • Application
    • Float Glass • Foundries and Metal Casting • Ceramics Manufacturing • Forging Operations
  • Color
    Natural
  • Cuff Type
    Band Top
  • Description
    Used in forging, hot metal handling, castings, molds and other operations that require heat protection.
  • Description Keyword
    Protection From Heat
  • Glove Pattern
    Clute
  • Hand Type
    Pair
  • Lined
    Cotton
  • Lining Material
    Cotton
  • Manufacturer Upc Number
    662909623157
  • Material
    Cotton
  • Standards Met
    29 CFR 1910.138
  • Thumb Style
    Straight
  • Type
    Hot Mill Glove
  • UPC_NO
    662909623157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)