Motion
1027RF
West Chester 12 in Rough PVC Glove, Interlock Lining,WCPG SIZE L-Black
Mi Item #02242728
MFR #1027RF
Price$4.49/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
West Chester 12 in Rough PVC Glove, Interlock Lining,WCPG SIZE L-Black
Mi Item #02242728
MFR #1027RF

Mfr description
1027RF BLACK SANDPAPER FINISH, 12"
  • Rough finish styles provide economical enhanced wet grip and cut resistance
  • Interlock lined for great dexterity, dries quickly and sheds little lint
  • Black color hides dirt
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.49/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    47.752 cm
  • Size
    L
  • Weight
    5.896696 kg

Details

  • Additional Details
    Used for mining, construction, refining, petrochemicals and handling oily materials.
  • Application
    • Enhanced Grip • Warehousing and Package Handling • Construction Applications • General Assembly • Light Duty General Work
  • Coating Coverage
    Full Hand
  • Coating Material
    PVC
  • Color
    Black
  • Cuff Style
    Straight
  • Cuff Type
    Gauntlet
  • Description Keyword
    SeamlessGlove Coated
  • Features & Benefits
    • Rough finish styles provide economical enhanced wet grip and cut resistance • Interlock lined for great dexterity, dries quickly and sheds little lint • Black color hides dirt • Single dip construction • Straight cuff adds additional length to protect the forearm from liquid run-off
  • Grip Pattern
    Rough
  • Hand Type
    Pair
  • Knit Lining Material
    Cotton
  • Lined
    Interlock
  • Liner Material
    Interlock
  • Lining Material
    Interlock Liner
  • Manufacturer Upc Number
    662909010292
  • Material
    PVC
  • Standards Met
    29 CFR 1910.138
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Rough
  • UPC_NO
    662909010292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)