Motion
2312/7
PosiGrip Yellow Latex Glove, Flock Lined, Embossed palm SIZE 7-Yellow
MI ITEM #02242744
MFR #2312/7
List Price$2.58/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiGrip Yellow Latex Glove, Flock Lined, Embossed palm SIZE 7-Yellow
MI ITEM #02242744
MFR #2312/7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.58/pr for your price

Overview

Mfr description
2312-7 FLOCKED LINED LATEX, 22 MIL
  • Flock lining provides easy on and off, plus moisture absorption
  • Pinked cuff for tear resistance
  • Raised Diamond pattern for an enhanced grip
  • Complies with FDA food handling requirements 21 CFR, Part 177

Specifications

  • Glove Size
    7, Small
  • Material
    Latex
  • Cuff Type
    Beaded
  • Length
  • Hand Type
    Pair
  • Color
    Yellow
  • Product Line
    Posigrip
  • Lining Material
    Flock
  • Supported Or Unsupported
    Unsupported
  • Lined
    Flocked
  • Grip Pattern
    Honeycomb
  • Standards Met
    21 CFR 170-199, 29 CFR 1910.138
  • Thickness
    18 mil
  • Manufacturer Upc Number
    662909023131
  • UPC_NO
    662909023131
  • Cuff Style
    Pinked
  • Application
    • Food Processing • Chemical Handling • Chemical Refining • Cleaning • Janitorial
  • Additional Details
    Ideal for food processing and applications where shedding of flock lining is to be avoided.
  • Features & Benefits
    • Flock lining provides easy on and off, plus moisture absorption • Pinked cuff for tear resistance • Raised Diamond pattern for an enhanced grip • Complies with FDA food handling requirements 21 CFR, Part 177
  • Size
    7
  • Description Keyword
    Chemical Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text