Motion
9600
Intertape Brand® AC29 General Grade Duct Tape - 2 in Wide, 60 yds Long, Silver Color, Tensile Strength: 20 lbs
MI ITEM #02242778
MFR #9600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Intertape Brand® AC29 General Grade Duct Tape - 2 in Wide, 60 yds Long, Silver Color, Tensile Strength: 20 lbs
MI ITEM #02242778
MFR #9600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AC29 SLV 48MMX54.8M IPG-IPG 24
  • All purpose duct tape that is perfect for general maintenance applications such as wrapping & sealing, weather proofing, binding and bundling.
  • Aggressive natural rubber adhesive adheres well to a wide variety of surfaces and offers a broad temperature range.

Specifications

  • Width
    2 in
  • Length
    60 yds
  • Color
    Silver
  • Tensile Strength
    20 lbs
  • Thickness
    10.0 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought