Motion
4382
Duct Tape - 48 mm Wide, 55 m Long, 0.28 mm Thick, Tensile Strength: 20 in, Black Color
Mi Item #02242779
MFR #4382
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duct Tape - 48 mm Wide, 55 m Long, 0.28 mm Thick, Tensile Strength: 20 in, Black Color
Mi Item #02242779
MFR #4382

Mfr description
AC36 BLK 48MMX54.8M IPG-IPG 24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    55 m
  • Tensile Strength
    20 in
  • Thickness
    0.28 mm
  • Width
    48 mm

Details

  • Adhesion Strength
    50 oz/in
  • Backing Material
    Polyethylene
  • Color
    Black
  • Elongation at Break
    18 %
  • Flame Retardant
    Not Flame Retardant
  • Operating Temperature Range
    +32 to +180 °F
  • UPC_NO
    50077922843829
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)