Specifications
Dimensions
- Container Size1 gal (US)
Details
- ConcentrationReady-to-Use
- Features & Benefits• Quat-based ammonium disinfectant is effective against bacteria including Salmonella Choleraesuis, Pseudomonas Aeruginosa and Staphylococcus Aureus on hard surfaces• Also effective against the HIV-1 (AIDS) Virus• Formulated to clean and disinfect while leaving a fresh, deodorizing, pine fragrance• Ideal for use in virtually all institutional or commercial sanitation programs for the control of disease and odor causing germs• May be used on virtually all washable surfaces such as porcelain, tile, enamel, metal, resilient floors, laminates and painted surfaces• Will not dull or remove detergent-resistant floor finishes or waxes
- FormLiquid
- ScentPine
Overview
Mfr description
A73628000 CARROLL CLEAN PINE
- Quat-based ammonium disinfectant is effective against bacteria including Salmonella Choleraesuis, Pseudomonas Aeruginosa and Staphylococcus Aureus on hard surfaces
- Also effective against the HIV-1 (AIDS) Virus
- Formulated to clean and disinfect while leaving a fresh, deodorizing, pine fragrance
- Ideal for use in virtually all institutional or commercial sanitation programs for the control of disease and odor causing germs
- May be used on virtually all washable surfaces such as porcelain, tile, enamel, metal, resilient floors, laminates and painted surfaces
- Will not dull or remove detergent-resistant floor finishes or waxes