Motion
0351
Disposable Lens Cleaning Station - Disposable, Anti-Fog, Anti-Static, Non-Abrasive, Non-Silicone, 12 x 4-3/4 x 3-1/4 in
MI ITEM #02242931
MFR #0351
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Lens Cleaning Station - Disposable, Anti-Fog, Anti-Static, Non-Abrasive, Non-Silicone, 12 x 4-3/4 x 3-1/4 in
MI ITEM #02242931
MFR #0351

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0351 PLASTIC DISPOSABLE CLEANING STAT

Specifications

  • Station Style
    Disposable
  • Solution Properties
    Anti-Fog, Anti-Static, Non-Abrasive
  • Pump Capacity
    8 oz
  • Station Dimensions
    12 x 4-3/4 x 3-1/4 in
  • Station Height
    12 in
  • Station Width
    4-3/4 in
  • Station Depth
    3-1/4 in
  • Mount Type
    Wall
  • Cleaner Type
    Non-Silicone
  • Material
    Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought