Motion
0355
Disposable Lens Cleaning Station - Disposable, Anti-Fog, Anti-Static, Non-Abrasive, Non-Silicone, 12-3/4 x 8-3/4 x 5 in
MI ITEM #02242932
MFR #0355
Price$31.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Lens Cleaning Station - Disposable, Anti-Fog, Anti-Static, Non-Abrasive, Non-Silicone, 12-3/4 x 8-3/4 x 5 in
MI ITEM #02242932
MFR #0355

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.06/each

Specifications

Dimensions

  • Station Depth
    5 in
  • Station Dimensions
    12-3/4 x 8-3/4 x 5 in
  • Station Height
    12-3/4 in
  • Station Width
    8-3/4 in

Details

  • Cleaner Type
    Non-Silicone
  • Mount Type
    Tabletop/Wall
  • Pump Capacity
    16 oz
  • Solution Properties
    Anti-Fog, Anti-Static, Non-Abrasive
  • Station Style
    Disposable

Overview

Mfr description
0355 LARGE DISPOSABLE CLEANING STATIO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought