Motion
0355-01
Disposable Lens Cleaning Station - Disposable, Anti-Fog, Anti-Static, Non-Abrasive, Non-Silicone, 8-1/4 x 7 x 5-1/8 in
Mi Item #02242933
MFR #0355-01
Price$16.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Lens Cleaning Station - Disposable, Anti-Fog, Anti-Static, Non-Abrasive, Non-Silicone, 8-1/4 x 7 x 5-1/8 in
Mi Item #02242933
MFR #0355-01

Mfr description
0355-01 SMALL DISPOSABLE CLEANING STA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.45/each

Specifications

Dimensions

  • Station Depth
    5-1/8 in
  • Station Dimensions
    8-1/4 x 7 x 5-1/8 in
  • Station Height
    8-1/4 in
  • Station Width
    7 in

Details

  • Cleaner Type
    Non-Silicone
  • Mount Type
    Tabletop/Wall
  • Pump Capacity
    8 oz
  • Solution Properties
    Anti-Fog, Anti-Static, Non-Abrasive
  • Station Style
    Disposable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)