Specifications
Details
- Cap Or Exterior MaterialPolycarbonate
- Cap TypeNo Cap
- ColorBlack
- Number Of Straps2
- Padding MaterialFoam
- Product LineUltra Flexknee
- Strap MaterialSynthetic Rubber
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)