Motion
6990
MI ITEM #02242958
MFR #6990
List Price$60.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02242958
MFR #6990

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.05/each for your price

Overview

Mfr description
6990 DELUXE QUICK FLEX, W/BUCKLE

Specifications

  • Cap Type
    Soft Cap
  • Closure Type
    Buckle Strap
  • Cap Or Exterior Material
    Rubber
  • Padding Material
    Foam
  • Product Line
    Deluxe Quickflex
  • Color
    Black
  • Strap Material
    Elastic, Nylon
  • Number Of Straps
    2
  • Design Features
    Hinged

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought