Motion
6991
Mi Item #02242960
MFR #6991
Price$44.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02242960
MFR #6991

Mfr description
6991 LEATHER KNEE PAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.59/each

Specifications

Details

  • Cap Or Exterior Material
    Leather
  • Cap Type
    No Cap
  • Closure Type
    Hook & Loop Strap
  • Color
    Beige
  • Number Of Straps
    2
  • Padding Material
    Rubber
  • Resistance Features
    Fire Resistant
  • Strap Material
    Elastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)