Overview
Mfr description
6998 DELUXE SOFTKNEE, BLUE
Specifications
- Cap TypeNo Cap
- Closure TypeHook & Loop Strap
- Cap Or Exterior MaterialPolyurethane
- Padding MaterialFoam
- Product LineDeluxe Softknee
- ColorBlue
- Strap MaterialElastic
- Number Of Straps2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data