Overview
Mfr description
6999 ECONKNEE
Specifications
- Cap TypeHard Cap, Non-Slip Cap
- Closure TypeHook & Loop Strap
- Cap Or Exterior MaterialABS
- Padding MaterialFoam
- Product LineValue Plus
- ColorBlue
- Strap MaterialNylon
- Number Of Straps2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data