Specifications
Details
- Cap TypeNo Cap
- Closure TypeHook & Loop Strap
- Number Of Straps1
- Padding MaterialFoam, Rubber
- Product LineContour
- Strap MaterialElastic, Nylon
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)