Specifications
Details
- Cap Or Exterior MaterialABS
- Cap TypeHard Cap, Non-Slip Cap
- Closure TypeBuckle Strap
- ColorBlue
- Number Of Straps2
- Padding MaterialFoam
- Product LineQuickmax
- Strap MaterialNylon
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)