Specifications
Details
- Cap Or Exterior MaterialRubber
- Cap TypeNon-Slip Cap
- Closure TypeHook & Loop Strap
- Number Of Straps2
- Padding MaterialFoam
- Product LineFlexknee
- Strap MaterialElastic, Nylon
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)