Specifications
Details
- Cap Or Exterior MaterialPolyurethane
- Cap TypeNon-Marring Cap, Non-Slip Cap
- Closure TypeHook & Loop Strap
- Number Of Straps2
- Padding MaterialFoam
- Strap MaterialNylon
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)