Motion
7104
Mi Item #02242974
MFR #7104
Price$22.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02242974
MFR #7104

Mfr description
7104 DELUXE ELBOW PADS - PAIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.42/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Cap Or Exterior Material
    ABS
  • Cap Type
    Soft Cap
  • Closure Type
    Hook & Loop Strap
  • Color
    Black
  • Number Of Straps
    2
  • Padding Material
    Foam
  • Product Line
    Deluxe
  • Strap Material
    Elastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)