Overview
Mfr description
7111-01 FLEXRIST - BLACK
Specifications
- Thumb DesignNo Thumb Loop/Strap
- Wrist TypeLeft or Right
- SizeUniversal
- Product LineFlexrist
- Closure TypeHook & Loop Strap
- ColorBlack
- MaterialNeoprene
- Support StaysNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data