Overview
Mfr description
7160-03 BODYBELT - BLACK, LARGE
Specifications
- TypeBack Support Belt
- SizeLarge
- Belt Closure TypeHook & Loop
- Suspenders TypeAdjustable
- ColorBlack
- Belt MaterialElastic, Non-Elastic Sides
- Belt Width9 in
- Waist Size48 to 56 in
- Lumbar PaddingNo Lumbar Padding
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data