Motion
7160-04
Back Support Belt, Size: X-Large, Belt Closure Type: Hook & Loop, Suspenders Type: Adjustable, Color: Black
Mi Item #02243008
MFR #7160-04
Price$44.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Back Support Belt, Size: X-Large, Belt Closure Type: Hook & Loop, Suspenders Type: Adjustable, Color: Black
Mi Item #02243008
MFR #7160-04

Mfr description
7160-04 BODYBELT - BLACK, X-LARGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.59/each

Specifications

Dimensions

  • Belt Width
    9 in
  • Maximum Waist Size
    68.0000 in | 172.70 cm
  • Minimum Waist Size
    58.0000 in | 147.30 cm
  • Size
    X-Large
  • Waist Size
    58 to 68 in

Details

  • Belt Closure Type
    Hook & Loop
  • Belt Material
    Elastic, Polyethylene
  • Closure Type
    Hook and Loop
  • Color
    Black
  • Description
    Bodybelt Back Support, X Large (58 in to 68 in)
  • Includes
    Polyethylene plastic stays with gripping material to eliminate ride-up
  • Lumbar Padding
    No Lumbar Padding
  • Product Types
    Bodybelt
  • Strap Style
    Back Support
  • Suspenders Material
    Elastic
  • Suspenders Type
    Adjustable
  • Type
    Back Support Belt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)