Motion
7176-01
7176-01
MI ITEM #02243009
MFR #7176-01
Your Price$21.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7176-01
MI ITEM #02243009
MFR #7176-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.74/each(List $25.00)

Overview

Mfr description
7176-01 ECONOMY BELT - BLACK, SMALL

Specifications

  • Type
    Back Support Belt w/Suspenders
  • Size
    Small
  • Belt Closure Type
    Hook & Loop
  • Suspenders Type
    Detachable
  • Color
    Black
  • Belt Material
    Elastic
  • Belt Width
    3 in
  • Waist Size
    26 to 32 in
  • Number Of Stays
    4
  • Lumbar Padding
    No Lumbar Padding
  • Suspenders Material
    Elastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought