Motion
7176-03
Back Support Belt w/Suspenders, Size: Large, Belt Closure Type: Hook & Loop, Suspenders Type: Detachable
MI ITEM #02243011
MFR #7176-03
Price$22.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Back Support Belt w/Suspenders, Size: Large, Belt Closure Type: Hook & Loop, Suspenders Type: Detachable
MI ITEM #02243011
MFR #7176-03

Mfr description
7176-03 ECONOMY BELT - BLACK, LARGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.51/each

Specifications

Dimensions

  • Belt Width
    3 in
  • Maximum Waist Size
    47.0000 in | 119.30 cm
  • Minimum Waist Size
    38.0000 in | 96.50 cm
  • Size
    Large
  • Waist Size
    38 to 47 in

Details

  • Belt Closure Type
    Hook & Loop
  • Belt Material
    Elastic
  • Closure Type
    Hook and Loop
  • Color
    Black
  • Description
    Economy Belt Back Support, Large (38 in to 47 in)
  • Includes
    Wide detachable elastic suspenders. Available in black, in four sizes
  • Lumbar Padding
    No Lumbar Padding
  • Number Of Stays
    4
  • Product Types
    Economy Belt
  • Strap Style
    Economy
  • Suspenders Material
    Elastic
  • Suspenders Type
    Detachable
  • Type
    Back Support Belt w/Suspenders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)