Motion
7190-01
SpanBak Back Support Belt w/Suspenders, Size: Small, Belt Closure Type: Hook & Loop, Color: Black
Mi Item #02243019
MFR #7190-01
Price$28.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SpanBak Back Support Belt w/Suspenders, Size: Small, Belt Closure Type: Hook & Loop, Color: Black
Mi Item #02243019
MFR #7190-01

Mfr description
7190-01 SPANBAK - BLACK, SMALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.18/each

Specifications

Dimensions

  • Belt Width
    8 in
  • Maximum Waist Size
    36.0000 in | 91.40 cm
  • Minimum Waist Size
    32.0000 in | 81.20 cm
  • Size
    Small
  • Waist Size
    33 to 36 in

Details

  • Belt Closure Type
    Hook & Loop
  • Belt Material
    Spandex
  • Closure Type
    Two-Stage
  • Color
    Black
  • Description
    SpanBak Back Support, Small (33 in to 36 in)
  • Lumbar Padding
    No Lumbar Padding
  • Product Line
    SpanBak
  • Product Types
    SpanBak Back Support
  • Strap Style
    Back Support
  • Suspenders Type
    Detachable
  • Type
    Back Support Belt w/Suspenders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)