Motion
7190-03
SpanBak Back Support Belt w/Suspenders, Size: Large, Belt Closure Type: Hook & Loop, Color: Black
MI ITEM #02243021
MFR #7190-03
Price$24.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SpanBak Back Support Belt w/Suspenders, Size: Large, Belt Closure Type: Hook & Loop, Color: Black
MI ITEM #02243021
MFR #7190-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.50/each

Specifications

Dimensions

  • Belt Width
    8 in
  • Maximum Waist Size
    44.0000 in | 111.70 cm
  • Minimum Waist Size
    40.0000 in | 101.60 cm
  • Size
    Large
  • Waist Size
    41 to 44 in

Details

  • Belt Closure Type
    Hook & Loop
  • Belt Material
    Spandex
  • Closure Type
    Two-Stage
  • Color
    Black
  • Description
    SpanBak Back Support, Large (41 in to 44 in)
  • Lumbar Padding
    No Lumbar Padding
  • Product Line
    SpanBak
  • Product Types
    SpanBak Back Support
  • Strap Style
    Back Support
  • Suspenders Type
    Detachable
  • Type
    Back Support Belt w/Suspenders

Overview

Mfr description
7190-03 SPANBAK - BLACK, LARGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought