Overview
Mfr description
7190-04 SPANBAK - BLACK, X-LARGE
Specifications
- TypeBack Support Belt w/Suspenders
- SizeX-Large
- Belt Closure TypeHook & Loop
- Suspenders TypeDetachable
- ColorBlack
- Product LineSpanBak
- Belt MaterialSpandex
- Belt Width8 in
- Waist Size45 to 48 in
- Lumbar PaddingNo Lumbar Padding
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data