Motion
7195-03
Deluxe SpanBak Back Support Belt, Size: Large, Belt Closure Type: Hook & Loop, Suspenders Type: Adjustable
Mi Item #02243029
MFR #7195-03
Price$37.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deluxe SpanBak Back Support Belt, Size: Large, Belt Closure Type: Hook & Loop, Suspenders Type: Adjustable
Mi Item #02243029
MFR #7195-03

Mfr description
7195-03 DELUXE SPANBAK, LARGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.67/each

Specifications

Dimensions

  • Belt Width
    9 in
  • Maximum Waist Size
    44.0000 in | 111.70 cm
  • Minimum Waist Size
    40.0000 in | 101.60 cm
  • Size
    Large
  • Waist Size
    40 to 44 in

Details

  • Belt Closure Type
    Hook & Loop
  • Belt Material
    Spandex
  • Closure Type
    Two-Stage
  • Color
    Black
  • Description
    Deluxe SpanBak Back Support, Large (40 in to 44 in)
  • Lumbar Padding
    No Lumbar Padding
  • Number Of Stays
    4
  • Product Line
    Deluxe SpanBak
  • Product Types
    SpanBak Back Support
  • Strap Style
    Back Support
  • Suspenders Material
    Elastic
  • Suspenders Type
    Adjustable
  • Type
    Back Support Belt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)