Overview
Mfr description
7195-04 DELUXE SPANBAK, X-LARGE
Specifications
- TypeBack Support Belt
- SizeX-Large
- Belt Closure TypeHook & Loop
- Suspenders TypeAdjustable
- Product LineDeluxe SpanBak
- Belt MaterialSpandex
- Belt Width9 in
- Waist Size44 to 48 in
- Number Of Stays4
- Lumbar PaddingNo Lumbar Padding
- Suspenders MaterialElastic
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data