Motion
7195-05
7195-05
MI ITEM #02243031
MFR #7195-05
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7195-05
MI ITEM #02243031
MFR #7195-05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7195-05 DELUXE SPANBAK, XX-LARGE

Specifications

  • Type
    Back Support Belt
  • Size
    2X-Large
  • Belt Closure Type
    Hook & Loop
  • Suspenders Type
    Adjustable
  • Product Line
    Deluxe SpanBak
  • Belt Material
    Spandex
  • Belt Width
    9 in
  • Waist Size
    48 to 54 in
  • Number Of Stays
    4
  • Lumbar Padding
    No Lumbar Padding
  • Suspenders Material
    Elastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought