Overview
Mfr description
7212-03 DUAL-FLEX, BLACK, LARGE
Specifications
- Thumb DesignNo Thumb Loop/Strap
- Wrist TypeLeft or Right
- SizeLarge
- Product LineDual Flex
- Closure TypeHook & Loop Strap
- ColorBlack
- MaterialNylon
- Support StaysTop & Bottom
- Wrist Size7-1/2 to 8-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data