Specifications
Dimensions
- Chest Size34 to 44 in
- SizeL
Details
- Additional DetailsV-Shape Neck
- ANSI ClassNon-ANSI Compliant
- Cooling MethodSoak in Water 5 to 9 Minutes
- Front ClosureSnaps
- Garment TypeCooling Vest
- Garment UseStandard Vest
- High VisibilityNot a High Visibility Garment
- LegendNone
- MaterialCotton/Polymer
- Number Of Pockets0
- PatternNone
- Product LineEvaporation
- Vest ColorRoyal Blue
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)