Overview
Mfr description
8401-05 COOLING VEST, XX-LARGE
Specifications
- Garment TypeCooling Vest
- Garment UseStandard Vest
- High VisibilityNot a High Visibility Garment
- ANSI ClassNon-ANSI Compliant
- MaterialCotton/Polymer
- Vest ColorRoyal Blue
- LegendNone
- Number Of Pockets0
- Size2XL
- Product LineEvaporation
- PatternNone
- Chest Size50-52 in
- Cooling MethodSoak in Water 5 to 9 Minutes
- Front ClosureSnaps
- Additional DetailsV-Shape Neck
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data