Specifications
Dimensions
- Band Width3 in
Details
- Closure TypeHook & Loop
- Color/DesignBlue
- Flame ResistanceNot Flame Resistant
- Laundering CapabilityWashable
- MaterialCotton
- TypeNeck Wrap
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)